Aflas 75 Black O-Ring Cord Stock, CS: 0.335 IN
- Mfr # A75.335
- Zoro # G214284798
product price:
$
12.99
/ea
Key Features
Cross Section Shape
Round
O-Ring Material
Aflas
Durometer
75
Color
Black
Actual Width
0.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A75.335
- Zoro #
- G214284798
- UPC #
- -
- Country of Origin
- United States
- Cross Section Shape
- Round
- O-Ring Material
- Aflas
- Durometer
- 75
- Color
- Black
- Temp. Range
- 14 Degrees to 400 Degrees F (-10 Degrees to 204 Degrees C)
Dimensions
- Actual Width
- 0.34 in
- Overall Length
- 12 in (1 ft.)
- Cross-Section Width
- 8.51 mm
Description
AFLAS cord stock deliver unparalleled performance in the toughest environments. It excel in applications involving harsh chemicals, including acids, bases, amines, and steam. AFLAS cord stock is the preferred solution for the oil and gas industry, chemical processing, and high-temperature steam environments. When you need a seal that can withstand aggressive chemicals and extreme heat, AFLAS is your best defense.
- • Manufactured to resist wear, tear, and deformation
- • Precision-engineered to provide superior sealing capabilities
- • Simplified design allows for quick and hassle-free installation
- • Offers superior resistance to strong bases
- • Maintains high tensile strength and elongation at break
- • Excels in environments with rapid pressure changes
- • Exhibits excellent resistance to aging effects from exposure to heat
- • Resists a wide range of industrial fluids, lubricants, and oils
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.