AFLAS 80 Duro Black O-Ring, AS568-018, CS: 0.070 in 1.78 mm, ID: 0.739 in 18.77 mm
- Mfr # A80018
- Zoro # G214255934
product price:
$
0.90
/ea
Sold in multiples of 15 for
$13.50
Key Features
O-Ring Material
Aflas
Durometer
80
Color
Black
Temp. Range
14 Degrees to 428 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A80018
- Zoro #
- G214255934
- UPC #
- -
- Country of Origin
- Thailand
Details
- O-Ring Material
- Aflas
- Durometer
- 80
- Color
- Black
- Temp. Range
- 14 Degrees to 428 Degrees F
Description
AFLAS o-rings deliver unparalleled performance in the toughest environments. They excel in applications involving harsh chemicals, including acids, bases, amines, and steam. With an exceptional operating temperature range, they maintain integrity in conditions up to 428°F. AFLAS o-rings are the preferred solution for the oil and gas industry, chemical processing, and high-temperature steam environments. When you need a seal that can withstand aggressive chemicals and extreme heat, AFLAS o-rings are your best defense.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.