
AFLAS 80 Duro Black O-Ring, AS568-330, CS: 0.210 in 5.33 mm, ID: 2.100 in 53.34 mm
Mfr # A80330
Zoro # G314242834
product price: $14.39
/eaKey Features
O-Ring Material
Aflas
Durometer
80
Temp. Range
14 to 428°F
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A80330
Zoro #
G314242834
UPC #
-
Country of Origin
Thailand
Details
O-Ring Material
Aflas
Durometer
80
Temp. Range
14 to 428°F
Color
Black
Description
AFLAS o-rings deliver unparalleled performance in the toughest environments. They excel in applications involving harsh chemicals, including acids, bases, amines, and steam. With an exceptional operating temperature range, they maintain integrity in conditions up to 428°F. AFLAS o-rings are the preferred solution for the oil and gas industry, chemical processing, and high-temperature steam environments. When you need a seal that can withstand aggressive chemicals and extreme heat, AFLAS o-rings are your best defense.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.