
AFLAS 80 Duro Black O-Ring, AS568-387, CS: 0.210 in 5.33 mm, ID: 17.955 in 456.06 mm
Mfr # A80387
Zoro # G714249983
product price: $96.29
/ea
Free Shipping & Returns
Key Features
Durometer
80
Color
Black
Temp. Range
14 to 428°F
O-Ring Material
Aflas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A80387
Zoro #
G714249983
UPC #
-
Country of Origin
Thailand
Details
Durometer
80
Color
Black
Temp. Range
14 to 428°F
O-Ring Material
Aflas
Description
AFLAS o-rings deliver unparalleled performance in the toughest environments. They excel in applications involving harsh chemicals, including acids, bases, amines, and steam. With an exceptional operating temperature range, they maintain integrity in conditions up to 428°F. AFLAS o-rings are the preferred solution for the oil and gas industry, chemical processing, and high-temperature steam environments. When you need a seal that can withstand aggressive chemicals and extreme heat, AFLAS o-rings are your best defense.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.