AFLAS 80 Duro Black O-Ring, CS: 2.34 mm 0.092 in, ID: 39.37 mm 1.550 in

  • Mfr # A2.34X039.37

  • Zoro # G214243696


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Cross Section Shape
Circle
O-Ring Material
AFLAS
Durometer
80
Color
Black
Nominal Inside Dia.
39.37 mm (1.55 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2.34X039.37
Zoro #
G214243696
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Inside Dia.
39.37 mm (1.55 in)
Nominal Outside Dia.
1.73 in
Overall Length
1.73 in
Nominal Width
1.73 in

Details

Cross Section Shape
Circle
O-Ring Material
AFLAS
Durometer
80
Color
Black
Temp. Range
14°F (-10°C) to 428°F (220°C)

Description

AFLAS o-rings deliver unparalleled performance in the toughest environments. They excel in applications involving harsh chemicals, including acids, bases, amines, and steam. With an exceptional operating temperature range, they maintain integrity in conditions up to 428°F. AFLAS o-rings are the preferred solution for the oil and gas industry, chemical processing, and high-temperature steam environments. When you need a seal that can withstand aggressive chemicals and extreme heat, AFLAS o-rings are your best defense.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.