Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, AS568 Black 70 Durometer O-Rings, 11 Sizes 250 Pieces

  • Mfr # K-BOSS/E70

  • Zoro # G814246561


product price: $45.79
/ea

Key Features

Cross Section Shape
Rectangle
O-Ring Material
EPDM
Durometer
70
Color
Black
Nominal Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-BOSS/E70
Zoro #
G814246561
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Width
7 in
Overall Length
11 in

Details

Cross Section Shape
Rectangle
O-Ring Material
EPDM
Durometer
70
Color
Black
Temp. Range
-67°F (-55°C) to 257°F (125°C)

Description

EPDM o-rings set the standard for outdoor and high-steam applications. With outstanding resistance to weathering, ozone, steam, and water, they are ideal for use in automotive cooling systems, outdoor machinery, and steam applications. Operating efficiently within a temperature range of -67°F to 257°F, EPDM o-rings ensure a durable and dependable seal in challenging environments. Their excellent electrical insulating properties make them a top choice for electrical and water sanitation applications.Includes: E70904 - AS568 904, QTY 30;E70905 - AS568 905, QTY 30;E70906 - AS568 906, QTY 30;E70908 - AS568 908, QTY 30;E70910 - AS568 910, QTY 30;E70912 - AS568 912, QTY 30;E70914 - AS568 914, QTY 20;E70916 - AS568 916, QTY 20;E70920 - AS568 920, QTY 10;E70924 - AS568 924, QTY 10;E70932 - AS568 932, QTY 10;


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Outstanding resistance to UV light, ozone, and extreme weather conditions
  • • Resistant to fading and discoloration
  • • Remains flexible at lower temperatures
  • • Exceptionally resistant to hot water and steam
  • • High level of elastic recovery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.