, AS568 Black 70 Durometer O-Rings, 11 Sizes 250 Pieces
- Mfr # K-BOSS/N70
- Zoro # G314246597
Key Features
Specifications
Details
- MFR #
- K-BOSS/N70
- Zoro #
- G314246597
- UPC #
- -
- Country of Origin
- Thailand
- Cross Section Shape
- Rectangle
- O-Ring Material
- Nitrile
- Durometer
- 70
- Color
- Black
- Temp. Range
- -31 Degrees to 248 Degrees F (-35 Degrees to 120 Degrees C)
- Standards
- AS568
Dimensions
- Nominal Width
- 7 in
- Overall Length
- 11 in
Description
Nitrile o-rings, also known as Buna o-rings, offer unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. Engineered for durability, these o-rings maintain excellent elastomeric properties up to 248°F, making them the go-to choice for various industrial uses. With an optimal balance of strength and flexibility, Nitrile o-rings ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, they provide reliable sealing solutions that professionals trust.Includes: N70904 - AS568 904, QTY 30;N70905 - AS568 905, QTY 30;N70906 - AS568 906, QTY 30;N70908 - AS568 908, QTY 30;N70910 - AS568 910, QTY 30;N70912 - AS568 912, QTY 30;N70914 - AS568 914, QTY 20;N70916 - AS568 916, QTY 20;N70920 - AS568 920, QTY 10;N70924 - AS568 924, QTY 10;N70932 - AS568 932, QTY 10;
- • Manufactured to resist wear, tear, and deformation
- • Precision-engineered to provide superior sealing capabilities
- • Simplified design allows for quick and hassle-free installation
- • Exceptional ability to retain flexibility when subjected to compression and stress
- • Offers superior resistance to swelling in oils and fuels
- • Lower permeation rates for gases and vapors
- • Exhibits excellent resistance to abrasion
- • Can be easily manufactured in large volumes, allowing for cost-effective manufacturing and availability.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.