Zoro Homepage

, AS568 Black 70 Durometer O-Rings, 12 Sizes 200 Pieces

  • Mfr # KIT-E70-12

  • Zoro # G514250301


product price: $21.49
/ea

Key Features

Cross Section Shape
Rectangle
O-Ring Material
EPDM
Durometer
70
Color
Black
Overall Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-E70-12
Zoro #
G514250301
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
7.25 in
Nominal Width
4.25 in

Details

Cross Section Shape
Rectangle
O-Ring Material
EPDM
Durometer
70
Color
Black
Temp. Range
-67°F (-55°C) to 257°F (125°C)

Description

EPDM o-rings set the standard for outdoor and high-steam applications. With outstanding resistance to weathering, ozone, steam, and water, they are ideal for use in automotive cooling systems, outdoor machinery, and steam applications. Operating efficiently within a temperature range of -67°F to 257°F, EPDM o-rings ensure a durable and dependable seal in challenging environments. Their excellent electrical insulating properties make them a top choice for electrical and water sanitation applications.Includes: E70010 - AS568 010, QTY 35;E70011 - AS568 011, QTY 35;E70012 - AS568 012, QTY 25;E70110 - AS568 110, QTY 25;E70111 - AS568 111, QTY 15;E70112 - AS568 112, QTY 10;E70113 - AS568 113, QTY 10;E70114 - AS568 114, QTY 10;E70115 - AS568 115, QTY 10;E70116 - AS568 116, QTY 10;E70211 - AS568 211, QTY 8;E70212 - AS568 212, QTY 7;


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Outstanding resistance to UV light, ozone, and extreme weather conditions
  • • Resistant to fading and discoloration
  • • Remains flexible at lower temperatures
  • • Exceptionally resistant to hot water and steam
  • • High level of elastic recovery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.