Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, AS568 Black 70 Durometer O-Rings, 12 Sizes 200 Pieces

  • Mfr # KIT-N70-12

  • Zoro # G814250155


product price: $17.79
/ea

Key Features

Cross Section Shape
Rectangle
O-Ring Material
Nitrile
Durometer
70
Color
Black
Temp. Range
-31°F (-35°C) to 248°F (120°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-N70-12
Zoro #
G814250155
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Width
4.25 in
Overall Length
7.25 in

Details

Cross Section Shape
Rectangle
O-Ring Material
Nitrile
Durometer
70
Color
Black
Temp. Range
-31°F (-35°C) to 248°F (120°C)

Description

Nitrile o-rings, also known as Buna o-rings, offer unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. Engineered for durability, these o-rings maintain excellent elastomeric properties up to 248°F, making them the go-to choice for various industrial uses. With an optimal balance of strength and flexibility, Nitrile o-rings ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, they provide reliable sealing solutions that professionals trust.Includes: N70010 - AS568 010, QTY 35;N70011 - AS568 011, QTY 35;N70012 - AS568 012, QTY 25;N70110 - AS568 110, QTY 25;N70111 - AS568 111, QTY 15;N70112 - AS568 112, QTY 10;N70113 - AS568 113, QTY 10;N70114 - AS568 114, QTY 10;N70115 - AS568 115, QTY 10;N70116 - AS568 116, QTY 10;N70211 - AS568 211, QTY 8;N70212 - AS568 212, QTY 7;


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Exceptional ability to retain flexibility when subjected to compression and stress
  • • Offers superior resistance to swelling in oils and fuels
  • • Lower permeation rates for gases and vapors
  • • Exhibits excellent resistance to abrasion
  • • Can be easily manufactured in large volumes, allowing for cost-effective manufacturing and availability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.