Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, AS568 Black 75 Durometer O-Rings, 11 Sizes 250 Pieces

  • Mfr # K-BOSS/V75

  • Zoro # G214246611


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Rectangle
O-Ring Material
Viton
Durometer
75
Color
Black
Temp. Range
-15°F (-26°C) to 450°F (232°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K-BOSS/V75
Zoro #
G214246611
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
11 in
Nominal Width
7 in

Details

Cross Section Shape
Rectangle
O-Ring Material
Viton
Durometer
75
Color
Black
Temp. Range
-15°F (-26°C) to 450°F (232°C)

Description

Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.Includes: V75904 - AS568 904, QTY 30;V75905 - AS568 905, QTY 30;V75906 - AS568 906, QTY 30;V75908 - AS568 908, QTY 30;V75910 - AS568 910, QTY 30;V75912 - AS568 912, QTY 30;V75914 - AS568 914, QTY 20;V75916 - AS568 916, QTY 20;V75920 - AS568 920, QTY 10;V75924 - AS568 924, QTY 10;V75932 - AS568 932, QTY 10;


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Known for their longevity and ability to retain sealing force over time
  • • Maintains effective sealing pressure after prolonged compression
  • • Exhibits natural flame resistance
  • • Exhibits minimal shrinkage over time and exposure to chemicals
  • • Demonstrate superior performance in environments with crude oil and sour crude

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.