Zoro Homepage

, AS568 Black 80 Durometer O-Rings, 12 Sizes 200 Pieces

  • Mfr # KIT-A80-12

  • Zoro # G914246805


product price: $75.15
/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Rectangle
O-Ring Material
Aflas
Durometer
80
Color
Black
Overall Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-A80-12
Zoro #
G914246805
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
7.25 in
Nominal Width
4.25 in

Details

Cross Section Shape
Rectangle
O-Ring Material
Aflas
Durometer
80
Color
Black
Temp. Range
14°F (-10°C) to 428°F (220°C)

Description

AFLAS o-rings deliver unparalleled performance in the toughest environments. They excel in applications involving harsh chemicals, including acids, bases, amines, and steam. With an exceptional operating temperature range, they maintain integrity in conditions up to 428°F. AFLAS o-rings are the preferred solution for the oil and gas industry, chemical processing, and high-temperature steam environments. When you need a seal that can withstand aggressive chemicals and extreme heat, AFLAS o-rings are your best defense.Includes: A80010 - AS568 010, QTY 35;A80011 - AS568 011, QTY 35;A80012 - AS568 012, QTY 25;A80110 - AS568 110, QTY 25;A80111 - AS568 111, QTY 15;A80112 - AS568 112, QTY 10;A80113 - AS568 113, QTY 10;A80114 - AS568 114, QTY 10;A80115 - AS568 115, QTY 10;A80116 - AS568 116, QTY 10;A80211 - AS568 211, QTY 8;A80212 - AS568 212, QTY 7;


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Offers superior resistance to strong bases
  • • Maintains high tensile strength and elongation at break
  • • Excels in environments with rapid pressure changes
  • • Exhibits excellent resistance to aging effects from exposure to heat
  • • Resists a wide range of industrial fluids, lubricants, and oils

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.