Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, AS568 Black 90 Durometer O-Rings, 11 Sizes 250 Pieces

  • Mfr # K-BOSS/N90

  • Zoro # G414246596


product price: $34.19
/ea

Key Features

Cross Section Shape
Rectangle
O-Ring Material
Nitrile
Durometer
90
Color
Black
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-BOSS/N90
Zoro #
G414246596
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
11 in
Nominal Width
7 in

Details

Cross Section Shape
Rectangle
O-Ring Material
Nitrile
Durometer
90
Color
Black
Temp. Range
-4°F (-20°C) to 248°F (120°C)

Description

Nitrile o-rings, also known as Buna o-rings, offer unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. Engineered for durability, these o-rings maintain excellent elastomeric properties up to 248°F, making them the go-to choice for various industrial uses. With an optimal balance of strength and flexibility, Nitrile o-rings ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, they provide reliable sealing solutions that professionals trust.Includes: N90904 - AS568 904, QTY 30;N90905 - AS568 905, QTY 30;N90906 - AS568 906, QTY 30;N90908 - AS568 908, QTY 30;N90910 - AS568 910, QTY 30;N90912 - AS568 912, QTY 30;N90914 - AS568 914, QTY 20;N90916 - AS568 916, QTY 20;N90920 - AS568 920, QTY 10;N90924 - AS568 924, QTY 10;N90932 - AS568 932, QTY 10;


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Exceptional ability to retain flexibility when subjected to compression and stress
  • • Offers superior resistance to swelling in oils and fuels
  • • Lower permeation rates for gases and vapors
  • • Exhibits excellent resistance to abrasion
  • • Can be easily manufactured in large volumes, allowing for cost-effective manufacturing and availability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.