Zoro Homepage

, AS568 Black 90 Durometer O-Rings, 12 Sizes 200 Pieces

  • Mfr # KIT-N90-12

  • Zoro # G414249986


product price: $19.99
/ea

Key Features

Cross Section Shape
Rectangle
O-Ring Material
Nitrile
Durometer
90
Color
Black
Nominal Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-N90-12
Zoro #
G414249986
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Width
4.25 in
Overall Length
7.25 in

Details

Cross Section Shape
Rectangle
O-Ring Material
Nitrile
Durometer
90
Color
Black
Temp. Range
-4°F (-20°C) to 248°F (120°C)

Description

Nitrile o-rings, also known as Buna o-rings, offer unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. Engineered for durability, these o-rings maintain excellent elastomeric properties up to 248°F, making them the go-to choice for various industrial uses. With an optimal balance of strength and flexibility, Nitrile o-rings ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, they provide reliable sealing solutions that professionals trust.Includes: N90010 - AS568 010, QTY 35;N90011 - AS568 011, QTY 35;N90012 - AS568 012, QTY 25;N90110 - AS568 110, QTY 25;N90111 - AS568 111, QTY 15;N90112 - AS568 112, QTY 10;N90113 - AS568 113, QTY 10;N90114 - AS568 114, QTY 10;N90115 - AS568 115, QTY 10;N90116 - AS568 116, QTY 10;N90211 - AS568 211, QTY 8;N90212 - AS568 212, QTY 7;


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Exceptional ability to retain flexibility when subjected to compression and stress
  • • Offers superior resistance to swelling in oils and fuels
  • • Lower permeation rates for gases and vapors
  • • Exhibits excellent resistance to abrasion
  • • Can be easily manufactured in large volumes, allowing for cost-effective manufacturing and availability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.