Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, AS568 Black 90 Durometer O-Rings, 30 Sizes 382 Pieces

  • Mfr # KIT-V90-30

  • Zoro # G814254726


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Rectangle
O-Ring Material
Viton
Durometer
90
Color
Black
Overall Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-V90-30
Zoro #
G814254726
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
9.75 in
Nominal Width
7.5 in

Details

Cross Section Shape
Rectangle
O-Ring Material
Viton
Durometer
90
Color
Black
Temp. Range
-15°F (-26°C) to 450°F (232°C)

Description

Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.Includes: V90006 - AS568 006, QTY 20;V90007 - AS568 007, QTY 20;V90008 - AS568 008, QTY 20;V90009 - AS568 009, QTY 20;V90010 - AS568 010, QTY 20;V90011 - AS568 011, QTY 20;V90012 - AS568 012, QTY 20;V90110 - AS568 110, QTY 13;V90111 - AS568 111, QTY 13;V90112 - AS568 112, QTY 13;V90113 - AS568 113, QTY 13;V90114 - AS568 114, QTY 13;V90115 - AS568 115, QTY 13;V90116 - AS568 116, QTY 13;V90210 - AS568 210, QTY 10;V90211 - AS568 211, QTY 10;V90212 - AS568 212, QTY 10;V90213 - AS568 213, QTY 10;V90214 - AS568 214, QTY 10;V90215 - AS568 215, QTY 10;V90216 - AS568 216, QTY 10;V90217 - AS568 217, QTY 10;V90218 - AS568 218, QTY 10;V90219 - AS568 219, QTY 10;V90220 - AS568 220, QTY 10;V90221 - AS568 221, QTY 10;V90222 - AS568 222, QTY 10;V90325 - AS568 325, QTY 7;V90326 - AS568 326, QTY 7;V90327 - AS568 327, QTY 7;


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Known for their longevity and ability to retain sealing force over time
  • • Maintains effective sealing pressure after prolonged compression
  • • Exhibits natural flame resistance
  • • Exhibits minimal shrinkage over time and exposure to chemicals
  • • Demonstrate superior performance in environments with crude oil and sour crude

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.