, AS568 Black 90 Durometer O-Rings, 7 Sizes 70 Pieces
- Mfr # K-FLANGE/V90
- Zoro # G814246509
Key Features
Specifications
Product Information
- MFR #
- K-FLANGE/V90
- Zoro #
- G814246509
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Nominal Width
- 3.19 in
- Overall Length
- 6.75 in
Details
- Cross Section Shape
- Rectangle
- O-Ring Material
- Viton
- Durometer
- 90
- Color
- Black
- Temp. Range
- -15 Degrees to 450 Degrees F (-26 Degrees to 232 Degrees C)
- Standards
- AS568
Description
Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.Includes: V90210 - AS568 210, QTY 10;V90214 - AS568 214, QTY 10;V90219 - AS568 219, QTY 10;V90222 - AS568 222, QTY 10;V90225 - AS568 225, QTY 10;V90228 - AS568 228, QTY 10;V90232 - AS568 232, QTY 10;
- • Manufactured to resist wear, tear, and deformation
- • Precision-engineered to provide superior sealing capabilities
- • Simplified design allows for quick and hassle-free installation
- • Known for their longevity and ability to retain sealing force over time
- • Maintains effective sealing pressure after prolonged compression
- • Exhibits natural flame resistance
- • Exhibits minimal shrinkage over time and exposure to chemicals
- • Demonstrate superior performance in environments with crude oil and sour crude
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.