, AS568 Brown 75 Durometer O-Rings, 11 Sizes 250 Pieces
- Mfr # K-BOSS/BV75
- Zoro # G614246600
Key Features
Specifications
Details
- MFR #
- K-BOSS/BV75
- Zoro #
- G614246600
- UPC #
- -
- Country of Origin
- Thailand
- Cross Section Shape
- Rectangle
- O-Ring Material
- Viton
- Durometer
- 75
- Color
- Brown
- Temp. Range
- -15 Degrees to 450 Degrees F (-26 Degrees to 232 Degrees C)
- Standards
- AS568
Dimensions
- Nominal Width
- 7 in
- Overall Length
- 11 in
Description
Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.Includes: BV75904 - AS568 904, QTY 30;BV75905 - AS568 905, QTY 30;BV75906 - AS568 906, QTY 30;BV75908 - AS568 908, QTY 30;BV75910 - AS568 910, QTY 30;BV75912 - AS568 912, QTY 30;BV75914 - AS568 914, QTY 20;BV75916 - AS568 916, QTY 20;BV75920 - AS568 920, QTY 10;BV75924 - AS568 924, QTY 10;BV75932 - AS568 932, QTY 10;
- • Manufactured to resist wear, tear, and deformation
- • Precision-engineered to provide superior sealing capabilities
- • Simplified design allows for quick and hassle-free installation
- • Known for their longevity and ability to retain sealing force over time
- • Maintains effective sealing pressure after prolonged compression
- • Exhibits natural flame resistance
- • Exhibits minimal shrinkage over time and exposure to chemicals
- • Demonstrate superior performance in environments with crude oil and sour crude
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.