Zoro Homepage

, AS568 Brown 75 Durometer O-Rings, 12 Sizes 200 Pieces

  • Mfr # KIT-BV75-12

  • Zoro # G214246802


product price: $28.49
/ea

Key Features

Cross Section Shape
Rectangle
O-Ring Material
Viton
Durometer
75
Color
Brown
Overall Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-BV75-12
Zoro #
G214246802
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
7.25 in
Nominal Width
4.25 in

Details

Cross Section Shape
Rectangle
O-Ring Material
Viton
Durometer
75
Color
Brown
Temp. Range
-15°F (-26°C) to 450°F (232°C)

Description

Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.Includes: BV75010 - AS568 010, QTY 35;BV75011 - AS568 011, QTY 35;BV75012 - AS568 012, QTY 25;BV75110 - AS568 110, QTY 25;BV75111 - AS568 111, QTY 15;BV75112 - AS568 112, QTY 10;BV75113 - AS568 113, QTY 10;BV75114 - AS568 114, QTY 10;BV75115 - AS568 115, QTY 10;BV75116 - AS568 116, QTY 10;BV75211 - AS568 211, QTY 8;BV75212 - AS568 212, QTY 7;


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Known for their longevity and ability to retain sealing force over time
  • • Maintains effective sealing pressure after prolonged compression
  • • Exhibits natural flame resistance
  • • Exhibits minimal shrinkage over time and exposure to chemicals
  • • Demonstrate superior performance in environments with crude oil and sour crude

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.