Zoro Homepage

, AS568 Red 70 Durometer O-Rings, 12 Sizes 200 Pieces

  • Mfr # KIT-S70-12

  • Zoro # G014250061


product price: $23.85
/ea

Key Features

Cross Section Shape
Rectangle
O-Ring Material
Silicone
Durometer
70
Color
Red
Temp. Range
-76°F (-60°C) to 437°F (225°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-S70-12
Zoro #
G014250061
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Width
4.25 in
Overall Length
7.25 in

Details

Cross Section Shape
Rectangle
O-Ring Material
Silicone
Durometer
70
Color
Red
Temp. Range
-76°F (-60°C) to 437°F (225°C)

Description

Discover the ultimate in flexibility and temperature resilience with Silicone o-rings. Designed to perform in extreme temperatures ranging from -76°F to 450°F, these o-rings offer excellent thermal stability and low-temperature toughness. Ideal for food and beverage processing, high-temperature applications, and life sciences, our Silicone o-rings are FDA-compliant and provide a reliable seal in the most demanding conditions. Their inert nature makes them safe for critical and sensitive applications, ensuring performance and purity.Includes: S70010 - AS568 010, QTY 35;S70011 - AS568 011, QTY 35;S70012 - AS568 012, QTY 25;S70110 - AS568 110, QTY 25;S70111 - AS568 111, QTY 15;S70112 - AS568 112, QTY 10;S70113 - AS568 113, QTY 10;S70114 - AS568 114, QTY 10;S70115 - AS568 115, QTY 10;S70116 - AS568 116, QTY 10;S70211 - AS568 211, QTY 8;S70212 - AS568 212, QTY 7;


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Offer exceptional insulating properties
  • • Ideal for applications requiring a clean, non-toxic material that does not emit odors or taste
  • • Offers thermal conductivity properties
  • • Exhibits high tear strength
  • • Does not harden, crack, peel, crumble, dry out, rot, or become brittle over time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.