Zoro Homepage

, AS568 Red 70 Durometer O-Rings, 30 Sizes 382 Pieces

  • Mfr # KIT-S70-30

  • Zoro # G514250080


product price: $58.19
/ea

Key Features

Cross Section Shape
Rectangle
O-Ring Material
Silicone
Durometer
70
Color
Red
Overall Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-S70-30
Zoro #
G514250080
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
9.75 in
Nominal Width
7.5 in

Details

Cross Section Shape
Rectangle
O-Ring Material
Silicone
Durometer
70
Color
Red
Temp. Range
-76°F (-60°C) to 437°F (225°C)

Description

Discover the ultimate in flexibility and temperature resilience with Silicone o-rings. Designed to perform in extreme temperatures ranging from -76°F to 450°F, these o-rings offer excellent thermal stability and low-temperature toughness. Ideal for food and beverage processing, high-temperature applications, and life sciences, our Silicone o-rings are FDA-compliant and provide a reliable seal in the most demanding conditions. Their inert nature makes them safe for critical and sensitive applications, ensuring performance and purity.Includes: S70006 - AS568 006, QTY 20;S70007 - AS568 007, QTY 20;S70008 - AS568 008, QTY 20;S70009 - AS568 009, QTY 20;S70010 - AS568 010, QTY 20;S70011 - AS568 011, QTY 20;S70012 - AS568 012, QTY 20;S70110 - AS568 110, QTY 13;S70111 - AS568 111, QTY 13;S70112 - AS568 112, QTY 13;S70113 - AS568 113, QTY 13;S70114 - AS568 114, QTY 13;S70115 - AS568 115, QTY 13;S70116 - AS568 116, QTY 13;S70210 - AS568 210, QTY 10;S70211 - AS568 211, QTY 10;S70212 - AS568 212, QTY 10;S70213 - AS568 213, QTY 10;S70214 - AS568 214, QTY 10;S70215 - AS568 215, QTY 10;S70216 - AS568 216, QTY 10;S70217 - AS568 217, QTY 10;S70218 - AS568 218, QTY 10;S70219 - AS568 219, QTY 10;S70220 - AS568 220, QTY 10;S70221 - AS568 221, QTY 10;S70222 - AS568 222, QTY 10;S70325 - AS568 325, QTY 7;S70326 - AS568 326, QTY 7;S70327 - AS568 327, QTY 7;


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Offer exceptional insulating properties
  • • Ideal for applications requiring a clean, non-toxic material that does not emit odors or taste
  • • Offers thermal conductivity properties
  • • Exhibits high tear strength
  • • Does not harden, crack, peel, crumble, dry out, rot, or become brittle over time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.