Zoro Homepage

EPDM 70 Black O-Ring Cord Stock, CS: 0.472 IN

  • Mfr # E70.472

  • Zoro # G214269573


product price: $4.35
/ea
Sold in multiples of 3 for $13.05

Key Features

Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70
Color
Black
Actual Width
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70.472
Zoro #
G214269573
UPC #
-
Country of Origin
United States

Dimensions

Actual Width
0.47 in
Overall Length
12 in (1 ft.)

Details

Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70
Color
Black
Temp. Range
-67°F (-55°C) to 257°F (125°C)

Description

EPDM cord stock set the standard for outdoor and high-steam applications. With outstanding resistance to weathering, ozone, steam, and water, it is ideal for use in automotive cooling systems, outdoor machinery, and steam applications. EPDM cord stock ensure a durable and dependable seal in challenging environments. Its excellent electrical insulating properties make them a top choice for electrical and water sanitation applications.


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Outstanding resistance to UV light, ozone, and extreme weather conditions
  • • Resistant to fading and discoloration
  • • Remains flexible at lower temperatures
  • • Exceptionally resistant to hot water and steam
  • • High level of elastic recovery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.