Shop MR O-RING
See all product information
Create Account
EPDM 70 Black O-Ring Cord Stock, CS: 1.313 IN
- Mfr # E701.313
- Zoro # G214285054
product price:
$
14.15
/ea
Key Features
Cross Section Shape
Round
O-Ring Material
EPDM
Durometer
70
Color
Black
Overall Length
12 in (1 ft.)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E701.313
- Zoro #
- G214285054
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in (1 ft.)
- Actual Width
- 1.31 in
- Cross-Section Width
- 33.35 mm
Details
- Cross Section Shape
- Round
- O-Ring Material
- EPDM
- Durometer
- 70
- Color
- Black
- Temp. Range
- -67 Degrees to 257 Degrees F (-55 Degrees to 125 Degrees C)
Description
EPDM cord stock set the standard for outdoor and high-steam applications. With outstanding resistance to weathering, ozone, steam, and water, it is ideal for use in automotive cooling systems, outdoor machinery, and steam applications. EPDM cord stock ensure a durable and dependable seal in challenging environments. Its excellent electrical insulating properties make them a top choice for electrical and water sanitation applications.
- • Manufactured to resist wear, tear, and deformation
- • Precision-engineered to provide superior sealing capabilities
- • Simplified design allows for quick and hassle-free installation
- • Outstanding resistance to UV light, ozone, and extreme weather conditions
- • Resistant to fading and discoloration
- • Remains flexible at lower temperatures
- • Exceptionally resistant to hot water and steam
- • High level of elastic recovery
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.