
EPDM 70 Duro Black O-Ring, AS568-120, CS: 0.103 in 2.62 mm, ID: 0.987 in 25.07 mm
Mfr # E70120
Zoro # G114243635
product price: $0.22
/ea
Sold in multiples of 60 for $13.20
Key Features
Temp. Range
-67 to 257°F
Color
Black
Durometer
70
O-Ring Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E70120
Zoro #
G114243635
UPC #
-
Country of Origin
Thailand
Details
Temp. Range
-67 to 257°F
Color
Black
Durometer
70
O-Ring Material
EPDM
Description
EPDM o-rings set the standard for outdoor and high-steam applications. With outstanding resistance to weathering, ozone, steam, and water, they are ideal for use in automotive cooling systems, outdoor machinery, and steam applications. Operating efficiently within a temperature range of -67°F to 257°F, EPDM o-rings ensure a durable and dependable seal in challenging environments. Their excellent electrical insulating properties make them a top choice for electrical and water sanitation applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.