EPDM 70 Duro Black O-Ring, AS568-136, CS: 0.103 in 2.62 mm, ID: 1.987 in 50.47 mm

  • Mfr # E70136

  • Zoro # G714247712


product price:  $0.42
/ea
Sold in multiples of 30 for $12.60

Key Features

Color
Black
O-Ring Material
EPDM
Durometer
70
Temp. Range
-67 to 257°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E70136
Zoro #
G714247712
UPC #
-
Country of Origin
Thailand

Details

Color
Black
O-Ring Material
EPDM
Durometer
70
Temp. Range
-67 to 257°F

Description

EPDM o-rings set the standard for outdoor and high-steam applications. With outstanding resistance to weathering, ozone, steam, and water, they are ideal for use in automotive cooling systems, outdoor machinery, and steam applications. Operating efficiently within a temperature range of -67°F to 257°F, EPDM o-rings ensure a durable and dependable seal in challenging environments. Their excellent electrical insulating properties make them a top choice for electrical and water sanitation applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.