EPDM 70 Duro Black O-Ring, AS568-268, CS: 0.139 in 3.53 mm, ID: 8.484 in 215.49 mm
- Mfr # E70268
- Zoro # G914272170
product price:
$
2.79
/ea
Sold in multiples of 5 for
$13.95
Key Features
O-Ring Material
EPDM
Durometer
70
Temp. Range
-67 Degrees to 257 Degrees F
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E70268
- Zoro #
- G914272170
- UPC #
- -
- Country of Origin
- Thailand
- O-Ring Material
- EPDM
- Durometer
- 70
- Temp. Range
- -67 Degrees to 257 Degrees F
- Color
- Black
Description
EPDM o-rings set the standard for outdoor and high-steam applications. With outstanding resistance to weathering, ozone, steam, and water, they are ideal for use in automotive cooling systems, outdoor machinery, and steam applications. Operating efficiently within a temperature range of -67°F to 257°F, EPDM o-rings ensure a durable and dependable seal in challenging environments. Their excellent electrical insulating properties make them a top choice for electrical and water sanitation applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.