EPDM 70 Duro Black O-Ring, CS: 2.50 mm 0.098 in, ID: 11.00 mm 0.433 in

  • Mfr # E2.50X011

  • Zoro # G214237336


product price: $0.12
/ea
Sold in multiples of 100 for $12.00

Key Features

Cross Section Shape
Circle
O-Ring Material
EPDM
Durometer
70
Color
Black
Nominal Inside Dia.
11 mm (0.433 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2.50X011
Zoro #
G214237336
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Inside Dia.
11 mm (0.433 in)
Nominal Outside Dia.
0.63 in
Nominal Width
0.63 in
Overall Length
0.63 in

Details

Cross Section Shape
Circle
O-Ring Material
EPDM
Durometer
70
Color
Black
Temp. Range
-67°F (-55°C) to 257°F (125°C)

Description

EPDM o-rings set the standard for outdoor and high-steam applications. With outstanding resistance to weathering, ozone, steam, and water, they are ideal for use in automotive cooling systems, outdoor machinery, and steam applications. Operating efficiently within a temperature range of -67°F to 257°F, EPDM o-rings ensure a durable and dependable seal in challenging environments. Their excellent electrical insulating properties make them a top choice for electrical and water sanitation applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.