Shop MR O-RING
See all product information
Create Account
EPDM 70 Duro Black O-Ring, CS: 2.74 mm 0.108 in, ID: 161.57 mm 6.361 in
- Mfr # E2.74X161.57
- Zoro # G214246499
product price:
$
3.99
/ea
Sold in multiples of 3 for
$11.97
Key Features
Cross Section Shape
Circle
O-Ring Material
EPDM
Durometer
70
Color
Black
Nominal Inside Dia.
161.57 mm (6.361 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E2.74X161.57
- Zoro #
- G214246499
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Nominal Inside Dia.
- 161.57 mm (6.361 in)
- Nominal Outside Dia.
- 6.58 in
- Overall Length
- 6.58 in
- Nominal Width
- 6.58 in
- Cross-Section Width
- 2.74 mm
- Thickness
- 0.108 in
Details
- Cross Section Shape
- Circle
- O-Ring Material
- EPDM
- Durometer
- 70
- Color
- Black
- Temp. Range
- -67 Degrees to 257 Degrees F (-55 Degrees to 125 Degrees C)
Description
EPDM o-rings set the standard for outdoor and high-steam applications. With outstanding resistance to weathering, ozone, steam, and water, they are ideal for use in automotive cooling systems, outdoor machinery, and steam applications. Operating efficiently within a temperature range of -67°F to 257°F, EPDM o-rings ensure a durable and dependable seal in challenging environments. Their excellent electrical insulating properties make them a top choice for electrical and water sanitation applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.