Shop MR O-RING
See all product information
Create Account
EPDM 70 Duro Black O-Ring, CS: 3.58 mm 0.141 in, ID: 21.29 mm 0.838 in
Mfr # E3.58X021.29
Zoro # G214256214
product price:
$
0.85
/ea
Sold in multiples of 15 for $12.75
Key Features
Cross Section Shape
Circle
O-Ring Material
EPDM
Durometer
70
Color
Black
Nominal Inside Dia.
21.29 mm (0.838 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E3.58X021.29
- Zoro #
- G214256214
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Nominal Inside Dia.
- 21.29 mm (0.838 in)
- Nominal Outside Dia.
- 1.12 in
- Overall Length
- 1.12 in
- Nominal Width
- 1.12 in
- Thickness
- 0.141 in
- Cross-Section Width
- 3.58 mm
Details
- Cross Section Shape
- Circle
- O-Ring Material
- EPDM
- Durometer
- 70
- Color
- Black
- Temp. Range
- -67°F (-55°C) to 257°F (125°C)
Description
EPDM o-rings set the standard for outdoor and high-steam applications. With outstanding resistance to weathering, ozone, steam, and water, they are ideal for use in automotive cooling systems, outdoor machinery, and steam applications. Operating efficiently within a temperature range of -67°F to 257°F, EPDM o-rings ensure a durable and dependable seal in challenging environments. Their excellent electrical insulating properties make them a top choice for electrical and water sanitation applications.