EPDM 70 Duro Black O-Ring, CS: 5.70 mm 0.224 in, ID: 174.30 mm 6.862 in

  • Mfr # E5.70X174.3

  • Zoro # G214239040


product price: $10.15
/ea
Sold in multiples of 2 for $20.30

Key Features

Cross Section Shape
Circle
O-Ring Material
EPDM
Durometer
70
Color
Black
Nominal Inside Dia.
174.3 mm (6.862 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E5.70X174.3
Zoro #
G214239040
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Inside Dia.
174.3 mm (6.862 in)
Nominal Outside Dia.
7.31 in
Overall Length
7.31 in
Nominal Width
7.31 in

Details

Cross Section Shape
Circle
O-Ring Material
EPDM
Durometer
70
Color
Black
Temp. Range
-67°F (-55°C) to 257°F (125°C)

Description

EPDM o-rings set the standard for outdoor and high-steam applications. With outstanding resistance to weathering, ozone, steam, and water, they are ideal for use in automotive cooling systems, outdoor machinery, and steam applications. Operating efficiently within a temperature range of -67°F to 257°F, EPDM o-rings ensure a durable and dependable seal in challenging environments. Their excellent electrical insulating properties make them a top choice for electrical and water sanitation applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.