
EPDM 70 Duro Black O-Ring, CS: 5.70 mm 0.224 in, ID: 309.30 mm 12.177 in
Mfr # E5.70X309.3
Zoro # G214242842
product price: $32.29
/eaKey Features
Cross Section Shape
Circle
O-Ring Material
EPDM
Durometer
70
Color
Black
Nominal Inside Dia.
309.3 mm (12.177 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E5.70X309.3
Zoro #
G214242842
UPC #
-
Country of Origin
Thailand
Dimensions
Nominal Inside Dia.
309.3 mm (12.177 in)
Nominal Outside Dia.
12.62 in
Overall Length
12.62 in
Nominal Width
12.62 in
Details
Cross Section Shape
Circle
O-Ring Material
EPDM
Durometer
70
Color
Black
Temp. Range
-67°F (-55°C) to 257°F (125°C)
Description
EPDM o-rings set the standard for outdoor and high-steam applications. With outstanding resistance to weathering, ozone, steam, and water, they are ideal for use in automotive cooling systems, outdoor machinery, and steam applications. Operating efficiently within a temperature range of -67°F to 257°F, EPDM o-rings ensure a durable and dependable seal in challenging environments. Their excellent electrical insulating properties make them a top choice for electrical and water sanitation applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.