Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, JIS Black 90 Durometer O-Rings, 30 Sizes 391 Pieces

  • Mfr # KIT-JMV90-30

  • Zoro # G214250298


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Rectangle
O-Ring Material
Viton
Durometer
90
Color
Black
Nominal Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-JMV90-30
Zoro #
G214250298
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Width
7.5 in
Overall Length
9.75 in

Details

Cross Section Shape
Rectangle
O-Ring Material
Viton
Durometer
90
Color
Black
Temp. Range
-15°F (-26°C) to 450°F (232°C)

Description

Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.Includes: P3/V90 - 1.90X2.80 MM, QTY 18;P4/V90 - 1.90X3.80 MM, QTY 18;P5/V90 - 1.90X4.80 MM, QTY 18;P6/V90 - 1.90X5.80 MM, QTY 18;P7/V90 - 1.90X6.80 MM, QTY 18;P8/V90 - 1.90X7.80 MM, QTY 18;P9/V90 - 1.90X8.80 MM, QTY 18;P10A/V90 - 2.40X9.80 MM, QTY 14;P11/V90 - 2.40X10.80 MM, QTY 14;P12/V90 - 2.40X11.80 MM, QTY 14;P14/V90 - 2.40X13.80 MM, QTY 14;P16/V90 - 2.40X15.80 MM, QTY 14;P18/V90 - 2.40X17.80 MM, QTY 14;P20/V90 - 2.40X19.80 MM, QTY 14;G20/V90 - 3.00X20.00 MM, QTY 11;G22/V90 - 3.00X20.00 MM, QTY 11;P22.4/V90 - 3.50X22.10 MM, QTY 10;G25/V90 - 3.10X24.40 MM, QTY 11;P25/V90 - 3.50X24.70 MM, QTY 10;P26/V90 - 3.50X25.70 MM, QTY 10;G30/V90 - 3.10X29.40 MM, QTY 11;P30/V90 - 3.50X29.70 MM, QTY 10;P32/V90 - 3.50X31.70 MM, QTY 10;P34/V90 - 3.50X33.70 MM, QTY 10;G35/V90 - 3.10X34.40 MM, QTY 11;P36/V90 - 3.50X35.70 MM, QTY 10;G40/V90 - 3.10X39.40 MM, QTY 11;P40/V90 - 3.50X39.70 MM, QTY 10;G45/V90 - 3.10X44.40 MM, QTY 11;P48/V90 - 3.50X47.70 MM, QTY 10;


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Known for their longevity and ability to retain sealing force over time
  • • Maintains effective sealing pressure after prolonged compression
  • • Exhibits natural flame resistance
  • • Exhibits minimal shrinkage over time and exposure to chemicals
  • • Demonstrate superior performance in environments with crude oil and sour crude

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.