Zoro Homepage

, Metric Black 90 Durometer O-Rings, 30 Sizes 386 Pieces

  • Mfr # KIT-MN90-30

  • Zoro # G014250191


product price: $42.89
/ea

Key Features

Cross Section Shape
Rectangle
O-Ring Material
Nitrile
Durometer
90
Color
Black
Nominal Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT-MN90-30
Zoro #
G014250191
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Width
7.5 in
Overall Length
9.75 in

Details

Cross Section Shape
Rectangle
O-Ring Material
Nitrile
Durometer
90
Color
Black
Temp. Range
-4°F (-20°C) to 248°F (120°C)

Description

Nitrile o-rings, also known as Buna o-rings, offer unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. Engineered for durability, these o-rings maintain excellent elastomeric properties up to 248°F, making them the go-to choice for various industrial uses. With an optimal balance of strength and flexibility, Nitrile o-rings ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, they provide reliable sealing solutions that professionals trust.Includes: H2.00X003 - 2.00X3.00 MM, QTY 16;H2.00X004 - 2.00X4.00 MM, QTY 16;H2.00X005 - 2.00X5.00 MM, QTY 16;H2.00X006 - 2.00X6.00 MM, QTY 16;H2.00X007 - 2.00X7.00 MM, QTY 16;H2.00X008 - 2.00X8.00 MM, QTY 16;H2.00X010 - 2.00X10.00 MM, QTY 16;H2.50X010 - 2.50X10.00 MM, QTY 13;H2.50X011 - 2.50X11.00 MM, QTY 13;H2.50X012 - 2.50X12.00 MM, QTY 13;H2.50X014 - 2.50X14.00 MM, QTY 13;H2.50X016 - 2.50X16.00 MM, QTY 13;H2.50X017 - 2.50X17.00 MM, QTY 13;H2.50X019 - 2.50X19.00 MM, QTY 13;H3.00X019 - 3.00X19.00 MM, QTY 12;H3.00X020 - 3.00X20.00 MM, QTY 12;H3.00X022 - 3.00X22.00 MM, QTY 12;H3.00X024 - 3.00X24.00 MM, QTY 12;H3.00X025 - 3.00X25.00 MM, QTY 12;H3.00X027 - 3.00X27.00 MM, QTY 12;H3.00X028 - 3.00X28.00 MM, QTY 12;H3.00X030 - 3.00X30.00 MM, QTY 12;H3.00X032 - 3.00X32.00 MM, QTY 12;H3.00X033 - 3.00X33.00 MM, QTY 12;H3.00X035 - 3.00X35.00 MM, QTY 12;H3.00X036 - 3.00X36.00 MM, QTY 12;H3.00X038 - 3.00X38.00 MM, QTY 12;H4.00X038 - 4.00X38.00 MM, QTY 9;H4.00X041 - 4.00X41.00 MM, QTY 9;H4.00X044 - 4.00X44.00 MM, QTY 9;


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Exceptional ability to retain flexibility when subjected to compression and stress
  • • Offers superior resistance to swelling in oils and fuels
  • • Lower permeation rates for gases and vapors
  • • Exhibits excellent resistance to abrasion
  • • Can be easily manufactured in large volumes, allowing for cost-effective manufacturing and availability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.