, Metric Black 90 Durometer O-Rings, 30 Sizes 386 Pieces

  • Mfr # KIT-MV90-30

  • Zoro # G514250172


product price: $221.09
/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Rectangle
O-Ring Material
Viton
Durometer
90
Color
Black
Nominal Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KIT-MV90-30
Zoro #
G514250172
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Width
7.5 in
Overall Length
9.75 in

Details

Cross Section Shape
Rectangle
O-Ring Material
Viton
Durometer
90
Color
Black
Temp. Range
-15°F (-26°C) to 450°F (232°C)

Description

Viton o-rings withstand extreme environments. Known for their exceptional resistance to high temperatures, chemicals, and mineral oils, these o-rings perform consistently in conditions up to 450°F. Their robust composition ensures longevity and reliability in the toughest applications, including automotive fuel handling systems, chemical processing, and power plants. Choose Viton o-rings for unmatched performance where failure is not an option.Includes: V2.00X003/90 - 2.00X3.00 MM, QTY 16;V2.00X004/90 - 2.00X4.00 MM, QTY 16;V2.00X005/90 - 2.00X5.00 MM, QTY 16;V2.00X006/90 - 2.00X6.00 MM, QTY 16;V2.00X007/90 - 2.00X7.00 MM, QTY 16;V2.00X008/90 - 2.00X8.00 MM, QTY 16;V2.00X010/90 - 2.00X10.00 MM, QTY 16;V2.50X010/90 - 2.50X10.00 MM, QTY 13;V2.50X011/90 - 2.50X11.00 MM, QTY 13;V2.50X012/90 - 2.50X12.00 MM, QTY 13;V2.50X014/90 - 2.50X14.00 MM, QTY 13;V2.50X016/90 - 2.50X16.00 MM, QTY 13;V2.50X017/90 - 2.50X17.00 MM, QTY 13;V2.50X019/90 - 2.50X19.00 MM, QTY 13;V3.00X019/90 - 3.00X19.00 MM, QTY 12;V3.00X020/90 - 3.00X20.00 MM, QTY 12;V3.00X022/90 - 3.00X22.00 MM, QTY 12;V3.00X024/90 - 3.00X24.00 MM, QTY 12;V3.00X025/90 - 3.00X25.00 MM, QTY 12;V3.00X027/90 - 3.00X27.00 MM, QTY 12;V3.00X028/90 - 3.00X28.00 MM, QTY 12;V3.00X030/90 - 3.00X30.00 MM, QTY 12;V3.00X032/90 - 3.00X32.00 MM, QTY 12;V3.00X033/90 - 3.00X33.00 MM, QTY 12;V3.00X035/90 - 3.00X35.00 MM, QTY 12;V3.00X036/90 - 3.00X36.00 MM, QTY 12;V3.00X038/90 - 3.00X38.00 MM, QTY 12;V4.00X038/90 - 4.00X38.00 MM, QTY 9;V4.00X041/90 - 4.00X41.00 MM, QTY 9;V4.00X044/90 - 4.00X44.00 MM, QTY 9;


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Known for their longevity and ability to retain sealing force over time
  • • Maintains effective sealing pressure after prolonged compression
  • • Exhibits natural flame resistance
  • • Exhibits minimal shrinkage over time and exposure to chemicals
  • • Demonstrate superior performance in environments with crude oil and sour crude

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.