Shop MR O-RING
See all product information
Create Account
Nitrile 90 Black O-Ring Cord Stock, CS: 0.188 IN
- Mfr # N90.188
- Zoro # G214243542
product price:
$
1.89
/ea
Sold in multiples of 6 for
$11.34
Key Features
Cross Section Shape
Round
O-Ring Material
Nitrile
Durometer
90
Color
Black
Actual Width
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N90.188
- Zoro #
- G214243542
- UPC #
- -
- Country of Origin
- United States
- Cross Section Shape
- Round
- O-Ring Material
- Nitrile
- Durometer
- 90
- Color
- Black
- Temp. Range
- -40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
Dimensions
- Actual Width
- 0.19 in
- Overall Length
- 12 in (1 ft.)
- Cross-Section Width
- 4.78 mm
Description
Nitrile cord stock offers unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. With an optimal balance of strength and flexibility, Nitrile cord stock ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, it provides reliable sealing solutions that professionals trust.
- • Manufactured to resist wear, tear, and deformation
- • Precision-engineered to provide superior sealing capabilities
- • Simplified design allows for quick and hassle-free installation
- • Exceptional ability to retain flexibility when subjected to compression and stress
- • Offers superior resistance to swelling in oils and fuels
- • Lower permeation rates for gases and vapors
- • Exhibits excellent resistance to abrasion
- • Can be easily manufactured in large volumes, allowing for cost-effective manufacturing and availability.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.