Zoro Homepage

Nitrile 90 Black O-Ring Cord Stock, CS: 0.313 IN

  • Mfr # N90.313

  • Zoro # G114247824


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Cross Section Shape
Round
O-Ring Material
Nitrile
Durometer
90
Color
Black
Actual Width
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N90.313
Zoro #
G114247824
UPC #
-
Country of Origin
United States

Dimensions

Actual Width
0.31 in
Overall Length
12 in (1 ft.)

Details

Cross Section Shape
Round
O-Ring Material
Nitrile
Durometer
90
Color
Black
Temp. Range
-40°F (-40°C) to 212°F (100°C)

Description

Nitrile cord stock offers unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. With an optimal balance of strength and flexibility, Nitrile cord stock ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, it provides reliable sealing solutions that professionals trust.


  • • Manufactured to resist wear, tear, and deformation
  • • Precision-engineered to provide superior sealing capabilities
  • • Simplified design allows for quick and hassle-free installation
  • • Exceptional ability to retain flexibility when subjected to compression and stress
  • • Offers superior resistance to swelling in oils and fuels
  • • Lower permeation rates for gases and vapors
  • • Exhibits excellent resistance to abrasion
  • • Can be easily manufactured in large volumes, allowing for cost-effective manufacturing and availability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.