
Nitrile Buna 70 Duro Black O-Ring, AS568-252, CS: 0.139 in 3.53 mm, ID: 5.234 in 132.94 mm
Mfr # N70252
Zoro # G514266869
product price: $0.57
/ea
Sold in multiples of 15 for $8.55
Key Features
O-Ring Material
Nitrile
Temp. Range
-22 to 250°F
Durometer
70
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N70252
Zoro #
G514266869
UPC #
-
Country of Origin
Thailand
Details
O-Ring Material
Nitrile
Temp. Range
-22 to 250°F
Durometer
70
Color
Black
Description
Nitrile o-rings, also known as Buna o-rings, offer unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. Engineered for durability, these o-rings maintain excellent elastomeric properties up to 248°F, making them the go-to choice for various industrial uses. With an optimal balance of strength and flexibility, Nitrile o-rings ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, they provide reliable sealing solutions that professionals trust.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.