Shop MR O-RING
See all product information
Create Account
Nitrile Buna 70 Duro Black O-Ring, AS568-452, CS: 0.275 in 6.99 mm, ID: 11.475 in 291.47 mm
- Mfr # N70452
- Zoro # G914238756
product price:
$
5.15
/ea
Sold in multiples of 3 for
$15.45
Key Features
Color
Black
O-Ring Material
Nitrile
Temp. Range
-22 Degrees to 250 Degrees F
Durometer
70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N70452
- Zoro #
- G914238756
- UPC #
- -
- Country of Origin
- Thailand
- Color
- Black
- O-Ring Material
- Nitrile
- Temp. Range
- -22 Degrees to 250 Degrees F
- Durometer
- 70
Description
Nitrile o-rings, also known as Buna o-rings, offer unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. Engineered for durability, these o-rings maintain excellent elastomeric properties up to 248°F, making them the go-to choice for various industrial uses. With an optimal balance of strength and flexibility, Nitrile o-rings ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, they provide reliable sealing solutions that professionals trust.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.