Shop MR O-RING
See all product information
Create Account
Nitrile Buna 70 Duro Black O-Ring, CS: 2.69 mm 0.106 in, ID: 16.89 mm 0.665 in
- Mfr # N2.69X016.89
- Zoro # G214237282
product price:
$
0.15
/ea
Sold in multiples of 75 for $11.25
Key Features
Cross Section Shape
Circle
O-Ring Material
Nitrile
Durometer
70
Color
Black
Nominal Inside Dia.
16.89 mm (0.665 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N2.69X016.89
- Zoro #
- G214237282
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Nominal Inside Dia.
- 16.89 mm (0.665 in)
- Nominal Outside Dia.
- 0.88 in
- Overall Length
- 0.88 in
- Nominal Width
- 0.88 in
- Thickness
- 0.106 in
- Cross-Section Width
- 2.69 mm
Details
- Cross Section Shape
- Circle
- O-Ring Material
- Nitrile
- Durometer
- 70
- Color
- Black
- Temp. Range
- -31 Degrees to 248 Degrees F (-35 Degrees to 120 Degrees C)
Description
Nitrile o-rings, also known as Buna o-rings, offer unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. Engineered for durability, these o-rings maintain excellent elastomeric properties up to 248°F, making them the go-to choice for various industrial uses. With an optimal balance of strength and flexibility, Nitrile o-rings ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, they provide reliable sealing solutions that professionals trust.