Nitrile Buna 70 Duro Black O-Ring, CS: 2.70 mm 0.106 in, ID: 13.60 mm 0.535 in

  • Mfr # N2.70X013.6

  • Zoro # G214237244


product price:  $0.15
/ea
Sold in multiples of 75 for $11.25

Key Features

Cross Section Shape
Circle
O-Ring Material
Nitrile
Durometer
70
Color
Black
Nominal Inside Dia.
13.6 mm (0.535 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2.70X013.6
Zoro #
G214237244
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Inside Dia.
13.6 mm (0.535 in)
Nominal Outside Dia.
0.75 in
Nominal Width
0.75 in
Overall Length
0.75 in

Details

Cross Section Shape
Circle
O-Ring Material
Nitrile
Durometer
70
Color
Black
Temp. Range
-31°F (-35°C) to 248°F (120°C)

Description

Nitrile o-rings, also known as Buna o-rings, offer unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. Engineered for durability, these o-rings maintain excellent elastomeric properties up to 248°F, making them the go-to choice for various industrial uses. With an optimal balance of strength and flexibility, Nitrile o-rings ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, they provide reliable sealing solutions that professionals trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.