Nitrile Buna 70 Duro Black O-Ring, CS: 3.00 mm 0.118 in, ID: 330.00 mm 12.992 in

  • Mfr # N3.00X330
  • Zoro # G314290408
product price: 
$
7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Cross Section Shape
Circle
O-Ring Material
Nitrile
Durometer
70
Color
Black
Nominal Inside Dia.
330 mm (12.992 in)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N3.00X330
Zoro #
G314290408
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Inside Dia.
330 mm (12.992 in)
Nominal Outside Dia.
13.23 in
Overall Length
13.23 in
Nominal Width
13.23 in
Thickness
0.118 in
Cross-Section Width
3 mm

Details

Cross Section Shape
Circle
O-Ring Material
Nitrile
Durometer
70
Color
Black
Temp. Range
-31 Degrees to 248 Degrees F (-35 Degrees to 120 Degrees C)

Description

Nitrile o-rings, also known as Buna o-rings, offer unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. Engineered for durability, these o-rings maintain excellent elastomeric properties up to 248°F, making them the go-to choice for various industrial uses. With an optimal balance of strength and flexibility, Nitrile o-rings ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, they provide reliable sealing solutions that professionals trust.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.