
Nitrile Buna 90 Duro Black O-Ring, AS568-048, CS: 0.070 in 1.78 mm, ID: 4.739 in 120.37 mm
Mfr # N90048
Zoro # G914256002
product price: $0.60
/ea
Sold in multiples of 25 for $15.00
Key Features
Durometer
90
O-Ring Material
Nitrile
Temp. Range
-13 to 250°F
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N90048
Zoro #
G914256002
UPC #
-
Country of Origin
Thailand
Details
Durometer
90
O-Ring Material
Nitrile
Temp. Range
-13 to 250°F
Color
Black
Description
Nitrile o-rings, also known as Buna o-rings, offer unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. Engineered for durability, these o-rings maintain excellent elastomeric properties up to 248°F, making them the go-to choice for various industrial uses. With an optimal balance of strength and flexibility, Nitrile o-rings ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, they provide reliable sealing solutions that professionals trust.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.