Nitrile Buna 90 Duro Black O-Ring, AS568-212, CS: 0.139 in 3.53 mm, ID: 0.859 in 21.82 mm

  • Mfr # N90212

  • Zoro # G914281790


product price:  $0.18
/ea
Sold in multiples of 75 for $13.50

Key Features

Color
Black
Temp. Range
-13 to 250°F
O-Ring Material
Nitrile
Durometer
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N90212
Zoro #
G914281790
UPC #
-
Country of Origin
Thailand

Details

Color
Black
Temp. Range
-13 to 250°F
O-Ring Material
Nitrile
Durometer
90

Description

Nitrile o-rings, also known as Buna o-rings, offer unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. Engineered for durability, these o-rings maintain excellent elastomeric properties up to 248°F, making them the go-to choice for various industrial uses. With an optimal balance of strength and flexibility, Nitrile o-rings ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, they provide reliable sealing solutions that professionals trust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.