Nitrile Buna 90 Duro Black O-Ring, AS568-382, CS: 0.210 in 5.33 mm, ID: 12.975 in 329.57 mm
- Mfr # N90382
- Zoro # G314306994
product price:
$
4.25
/ea
Sold in multiples of 2 for
$8.50
Key Features
O-Ring Material
Nitrile
Durometer
90
Color
Black
Temp. Range
-13 Degrees to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N90382
- Zoro #
- G314306994
- UPC #
- -
- Country of Origin
- Thailand
Details
- O-Ring Material
- Nitrile
- Durometer
- 90
- Color
- Black
- Temp. Range
- -13 Degrees to 250 Degrees F
Description
Nitrile o-rings, also known as Buna o-rings, offer unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. Engineered for durability, these o-rings maintain excellent elastomeric properties up to 248°F, making them the go-to choice for various industrial uses. With an optimal balance of strength and flexibility, Nitrile o-rings ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, they provide reliable sealing solutions that professionals trust.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.