
Nitrile Buna 90 Duro Black O-Ring, CS: 1.90 mm 0.075 in, ID: 5.80 mm 0.228 in
Mfr # H1.90X005.8
Zoro # G114237320
product price: $0.08
/ea
Sold in multiples of 125 for $10.00
Key Features
Cross Section Shape
Circle
O-Ring Material
Nitrile
Durometer
90
Color
Black
Nominal Inside Dia.
5.8 mm (0.228 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H1.90X005.8
Zoro #
G114237320
UPC #
-
Country of Origin
Thailand
Dimensions
Nominal Inside Dia.
5.8 mm (0.228 in)
Nominal Outside Dia.
0.38 in
Overall Length
0.38 in
Nominal Width
0.38 in
Details
Cross Section Shape
Circle
O-Ring Material
Nitrile
Durometer
90
Color
Black
Temp. Range
-4°F (-20°C) to 248°F (120°C)
Description
Nitrile o-rings, also known as Buna o-rings, offer unparalleled performance in petroleum-based oils, hydraulic fluids, and water applications. Engineered for durability, these o-rings maintain excellent elastomeric properties up to 248°F, making them the go-to choice for various industrial uses. With an optimal balance of strength and flexibility, Nitrile o-rings ensure a leak-free seal that stands the test of time. Perfect for automotive, aerospace, and general industrial applications, they provide reliable sealing solutions that professionals trust.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.