Silicone 70 Duro O-Ring Silicone, AS568-050, CS: 0.070 in 1.78 mm, ID: 5.239 in 133.07 mm

  • Mfr # S70050

  • Zoro # G014268509


product price:  $1.55
/ea
Sold in multiples of 9 for $13.95

Key Features

Color
Red
Temp. Range
-67 to 392°F
O-Ring Material
Silicone
Features
FDA Compliant
Durometer
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S70050
Zoro #
G014268509
UPC #
-
Country of Origin
Thailand

Details

Color
Red
Temp. Range
-67 to 392°F
O-Ring Material
Silicone
Features
FDA Compliant
Durometer
70

Description

Discover the ultimate in flexibility and temperature resilience with Silicone o-rings. Designed to perform in extreme temperatures ranging from -76°F to 450°F, these o-rings offer excellent thermal stability and low-temperature toughness. Ideal for food and beverage processing, high-temperature applications, and life sciences, our Silicone o-rings are FDA-compliant and provide a reliable seal in the most demanding conditions. Their inert nature makes them safe for critical and sensitive applications, ensuring performance and purity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.