
Silicone 70 Duro O-Ring Silicone, AS568-128, CS: 0.103 in 2.62 mm, ID: 1.487 in 37.77 mm
Mfr # S70128
Zoro # G114279016
product price: $0.30
/ea
Sold in multiples of 45 for $13.50
Key Features
O-Ring Material
Silicone
Features
FDA Compliant
Temp. Range
-67 to 392°F
Durometer
70
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S70128
Zoro #
G114279016
UPC #
-
Country of Origin
Thailand
Details
O-Ring Material
Silicone
Features
FDA Compliant
Temp. Range
-67 to 392°F
Durometer
70
Color
Red
Description
Discover the ultimate in flexibility and temperature resilience with Silicone o-rings. Designed to perform in extreme temperatures ranging from -76°F to 450°F, these o-rings offer excellent thermal stability and low-temperature toughness. Ideal for food and beverage processing, high-temperature applications, and life sciences, our Silicone o-rings are FDA-compliant and provide a reliable seal in the most demanding conditions. Their inert nature makes them safe for critical and sensitive applications, ensuring performance and purity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.