Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone 70 Duro Red O-Ring, CS: 1.91 mm 0.075 in, ID: 50.80 mm 2.000 in

  • Mfr # S1.91X050.8

  • Zoro # G314315286


product price: $1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Cross Section Shape
Circle
O-Ring Material
Silicone
Durometer
70
Color
Red
Nominal Inside Dia.
50.8 mm (2. in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1.91X050.8
Zoro #
G314315286
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Inside Dia.
50.8 mm (2. in)
Nominal Outside Dia.
2.15 in
Nominal Width
2.15 in
Overall Length
2.15 in

Details

Cross Section Shape
Circle
O-Ring Material
Silicone
Durometer
70
Color
Red
Temp. Range
-76°F (-60°C) to 437°F (225°C)

Description

Discover the ultimate in flexibility and temperature resilience with Silicone o-rings. Designed to perform in extreme temperatures ranging from -76°F to 450°F, these o-rings offer excellent thermal stability and low-temperature toughness. Ideal for food and beverage processing, high-temperature applications, and life sciences, our Silicone o-rings are FDA-compliant and provide a reliable seal in the most demanding conditions. Their inert nature makes them safe for critical and sensitive applications, ensuring performance and purity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.