
Silicone 70 Duro Red O-Ring, CS: 3.00 mm 0.118 in, ID: 23.00 mm 0.906 in
Mfr # S3.00X023
Zoro # G214262895
product price: $0.42
/ea
Sold in multiples of 30 for $12.60
Key Features
Cross Section Shape
Circle
O-Ring Material
Silicone
Durometer
70
Color
Red
Nominal Inside Dia.
23 mm (0.906 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S3.00X023
Zoro #
G214262895
UPC #
-
Country of Origin
Thailand
Dimensions
Nominal Inside Dia.
23 mm (0.906 in)
Nominal Outside Dia.
1.14 in
Overall Length
1.14 in
Nominal Width
1.14 in
Details
Cross Section Shape
Circle
O-Ring Material
Silicone
Durometer
70
Color
Red
Temp. Range
-76°F (-60°C) to 437°F (225°C)
Description
Discover the ultimate in flexibility and temperature resilience with Silicone o-rings. Designed to perform in extreme temperatures ranging from -76°F to 450°F, these o-rings offer excellent thermal stability and low-temperature toughness. Ideal for food and beverage processing, high-temperature applications, and life sciences, our Silicone o-rings are FDA-compliant and provide a reliable seal in the most demanding conditions. Their inert nature makes them safe for critical and sensitive applications, ensuring performance and purity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.