Shop MR O-RING
See all product information
Create Account
Silicone 70 Duro Red O-Ring, CS: 4.00 mm 0.157 in, ID: 69.00 mm 2.717 in
Mfr # S4.00X069
Zoro # G114304565
product price:
$
1.57
/ea
Sold in multiples of 7 for $10.99
Key Features
Cross Section Shape
Circle
O-Ring Material
Silicone
Durometer
70
Color
Red
Nominal Inside Dia.
69 mm (2.717 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S4.00X069
- Zoro #
- G114304565
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Nominal Inside Dia.
- 69 mm (2.717 in)
- Nominal Outside Dia.
- 3.03 in
- Nominal Width
- 3.03 in
- Overall Length
- 3.03 in
- Thickness
- 0.157 in
- Cross-Section Width
- 4 mm
Details
- Cross Section Shape
- Circle
- O-Ring Material
- Silicone
- Durometer
- 70
- Color
- Red
- Temp. Range
- -76°F (-60°C) to 437°F (225°C)
Description
Discover the ultimate in flexibility and temperature resilience with Silicone o-rings. Designed to perform in extreme temperatures ranging from -76°F to 450°F, these o-rings offer excellent thermal stability and low-temperature toughness. Ideal for food and beverage processing, high-temperature applications, and life sciences, our Silicone o-rings are FDA-compliant and provide a reliable seal in the most demanding conditions. Their inert nature makes them safe for critical and sensitive applications, ensuring performance and purity.