Silicone 70 Duro Red O-Ring, CS: 6.99 mm 0.275 in, ID: 85.09 mm 3.350 in
- Mfr # S6.99X085.09
- Zoro # G314300633
product price:
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Cross Section Shape
Circle
O-Ring Material
Silicone
Durometer
70
Color
Red
Nominal Inside Dia.
85.09 mm (3.35 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S6.99X085.09
- Zoro #
- G314300633
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Nominal Inside Dia.
- 85.09 mm (3.35 in)
- Nominal Outside Dia.
- 3.9 in
- Overall Length
- 3.9 in
- Nominal Width
- 3.9 in
- Thickness
- 0.275 in
- Cross-Section Width
- 6.99 mm
Details
- Cross Section Shape
- Circle
- O-Ring Material
- Silicone
- Durometer
- 70
- Color
- Red
- Temp. Range
- -76 Degrees to 437 Degrees F (-60 Degrees to 225 Degrees C)
Description
Discover the ultimate in flexibility and temperature resilience with Silicone o-rings. Designed to perform in extreme temperatures ranging from -76°F to 450°F, these o-rings offer excellent thermal stability and low-temperature toughness. Ideal for food and beverage processing, high-temperature applications, and life sciences, our Silicone o-rings are FDA-compliant and provide a reliable seal in the most demanding conditions. Their inert nature makes them safe for critical and sensitive applications, ensuring performance and purity.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.