Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone 70 Duro Red O-Ring, CS: 8.40 mm 0.331 in, ID: 214.50 mm 8.445 in

  • Mfr # S8.40X214.5

  • Zoro # G314300916


product price: $37.15
/ea

Key Features

Cross Section Shape
Circle
O-Ring Material
Silicone
Durometer
70
Color
Red
Nominal Inside Dia.
214.5 mm (8.445 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8.40X214.5
Zoro #
G314300916
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Inside Dia.
214.5 mm (8.445 in)
Nominal Outside Dia.
9.11 in
Nominal Width
9.11 in
Overall Length
9.11 in

Details

Cross Section Shape
Circle
O-Ring Material
Silicone
Durometer
70
Color
Red
Temp. Range
-76°F (-60°C) to 437°F (225°C)

Description

Discover the ultimate in flexibility and temperature resilience with Silicone o-rings. Designed to perform in extreme temperatures ranging from -76°F to 450°F, these o-rings offer excellent thermal stability and low-temperature toughness. Ideal for food and beverage processing, high-temperature applications, and life sciences, our Silicone o-rings are FDA-compliant and provide a reliable seal in the most demanding conditions. Their inert nature makes them safe for critical and sensitive applications, ensuring performance and purity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.